Shop All Pump Parts
Sump Alarm
Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids
Mfr # SA-2368-10
Zoro # G8616953
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection None -Wire Leads
- Temp. Range 32 to 140 Degrees Fahrenheit
- Power Type AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-2368-10
- Zoro # G8616953
- UPC # 712038376209
- Country of Origin Argentina
- Category Pump Parts
Details
Material of Construction | Rugged Polypropylene with PVC Jacketed Cable |
Description/Special Features | Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch |
Connection | None -Wire Leads |
Temp. Range | 32 to 140 Degrees Fahrenheit |
Power Type | AC/DC |
Standards | ·      CE and IEC Approvals |
Connection Type | Wire Leads |
Application | Sewage and Septic for Medium to Heavy Amounts of Suspended Solids |
Item Weight | 3.9 Pounds |
Style | 33 Ft |
Description
Heavy Duty Float Switch, 33 Ft, Cable, SLUDGEBOSS float switch for extra nasty locations where there is sewage and suspended solids. This heavy duty dual purpose float switch has an integrated counterweight ensuring its orientation in viscous liquids. The switch SPDT and can be used for both emptying and filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF9)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4546)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503216)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 20 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-6)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 33 Foot Length, Rated up to 13 Amps (SA-2359-10)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-33)
- SUMP ALARM Piggyback Power Cord, 6 Ft., Control of Pumps or Motors, 10 Amp Load @ 120 Volts (PC-PB-6-18-2)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight (SA-CW-1)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 20 (SA-CW-25)
- ARMSTRONG MECHANICAL SEAL 1-5/8IN AB2 PUMP PARTS AND ACCESSORY (975002-334)
- Sump Alarm Pump Parts