Shop All Water Alarms
Sump Alarm
Indoor/Outdoor, WIFI Sewage/Septic High/Low Water ALM W/ Power IND LED, Includes SludgeBoss Float, 100 Ft. Length
Mfr # SA-120V-1L-100SB-WiFi
Zoro # G8616682
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Application Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
- Material Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Decibels 90dB
- Style 100 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-120V-1L-100SB-WiFi
- Zoro # G8616682
- UPC # 712038376414
- Country of Origin United States
- Category Water Alarms
Details
Voltage | 120V |
Application | Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers. |
Material | Polycarbonate Enclosure, PVC Cable, Polypropylene Float |
Decibels | 90dB |
Item Weight | 8.5 Pounds |
Style | 100 Ft |
Connection | NEMA 5-15 |
Temperature Range | 36 to 140 Degrees Fahrenheit |
WiFi Enabled | Yes |
Indication | High/Low Level Visually and Audibly |
Description
High Water Alarm WiFi, Heavy Float, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 100 Ft Probes, 5 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- STENNER PUMP COMPANY INC Stenner Pump ST138 Weighted Suction Line Strainer - 0.38 in. (ST138)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 16 Foot Conductivity Sensor (SA-120V-1L-16C-WiFi)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 16 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-16C-WiFi)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-30C-WiFi)
- SUMP ALARM Submersible Electrical Connection Kit (SA-FS-CONN-KIT)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 100 Foot Tethered Float Float (SA-120V-1L-100F-WiFi)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- Sump Alarm Water Alarms