Shop All Water Alarms
Sump Alarm
Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 16 Foot Float
Mfr # SA-120V-2L-16F-WiFi
Zoro # G8616542
original price:
$346.99
14% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Decibels 90dB
- Temperature Range 58 to 140 Degrees Fahrenheit
- Style 16 Ft
- Material Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-120V-2L-16F-WiFi
- Zoro # G8616542
- UPC # 712038278350
- Country of Origin United States
- Category Water Alarms
Details
Voltage | 120V |
Decibels | 90dB |
Temperature Range | 58 to 140 Degrees Fahrenheit |
Style | 16 Ft |
Item Weight | 3.0 Pounds |
Material | Polycarbonate Enclosure, PVC Cable, Polypropylene Float |
Connection | NEMA 5-15 |
Application | Suitable for Use with Potable Water, Septic Systems and Low-Density Oils |
Indication | High/Low Level Visually and Audibly |
WiFi Enabled | Yes |
Description
High Water Alarm WiFi with Power Light,Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 16 Ft, Float, 5 Year Field Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- ARO Diaphragm, PTFE (96146-T)
- FILL-RITE Bypass Valve Assembly, Small Pump (KIT120BV)
- DAYTON O-Ring, NBR, PPTLSP008G (PPTLSP008G)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float (SA-120V-1L-10F-WiFi)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- SUMP ALARM Indoor/Outdoor, High Water Alarm, 12 VDC, Includes 10 Foot Float Length, (SA-12VDC-1L-10)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Includes 30 Foot Conductivity Sensor , WiFi Enabled (SA-120V-1L-30C-WiFi)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 16 Foot Tethered Float (SA-120V-1L-16)
- Sump Alarm Water Alarms