Shop All Water Alarms
Sump Alarm
Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled
Mfr # SA-120V-2L-30C-WiFi
Zoro # G8616603
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Connection NEMA 5-15
- Temperature Range 61 to 140 Degrees Fahrenheit
- Style 30 Ft
- Decibels 90dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-120V-2L-30C-WiFi
- Zoro # G8616603
- UPC # 712038278343
- Country of Origin United States
- Category Water Alarms
Details
Voltage | 120V |
Connection | NEMA 5-15 |
Item Weight | 4.0 Pounds |
Temperature Range | 61 to 140 Degrees Fahrenheit |
Style | 30 Ft |
Decibels | 90dB |
Material | Polycarbonate Enclosure, PVC Cable, Stainless Sensor |
Application | Ideal For Clean/Chlorinated Water |
WiFi Enabled | Yes |
Indication | High/Low Level Visually and Audibly |
Description
High Water Alarm WiFi, with Power Light, 30 Ft, Probe, Receive notifications before pump system overflow, Alerts on loss of power or internet, indicates pump failure visually and audibly (90dB horn, RED LED),e 1" white LED power light illuminates when power is on, Application clean clear water without debris, Unit is wired for high level alarm, but can be reversed for low level alarm, 5 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Viton, 5 GPM (G573215Z)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (6PY44)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 100 Foot Tethered Float Float (SA-120V-1L-100F-WiFi)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 100 Foot Tethered Float (SA-120V-1L-100)
- SUMP ALARM Submersible Electrical Connection Kit (SA-FS-CONN-KIT)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float (SA-120V-2L-16)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 16 Foot Tethered Float (SA-120V-1L-16)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float (SA-120V-2L-33F-WiFi)
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Bat P (WD3-BP-D1-A)
- Sump Alarm Water Alarms