Shop All Water Alarms
Sump Alarm
Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 16 Foot Conductivity Sensor , WiFi Enabled
Mfr # SA-120V-2L-16C-WiFi
Zoro # G8616481
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Decibels 90dB
- Material Polycarbonate Enclosure, PVC Cable, Stainless Sensor
- Connection NEMA 5-15
- Temperature Range 57 to 140 Degrees Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sump Alarm
- MFR # SA-120V-2L-16C-WiFi
- Zoro # G8616481
- UPC # 712038278343
- Country of Origin United States
- Category Water Alarms
Details
Voltage | 120V |
Decibels | 90dB |
Material | Polycarbonate Enclosure, PVC Cable, Stainless Sensor |
Connection | NEMA 5-15 |
Temperature Range | 57 to 140 Degrees Fahrenheit |
Item Weight | 3.0 Pounds |
Style | 16 Ft |
Application | Ideal For Clean/Chlorinated Water |
Indication | High/Low Level Visually and Audibly |
WiFi Enabled | Yes |
Description
High Water Alarm WiFi, with Power Light, 16 Ft, Probe, Receive notifications before pump system overflow, Alerts on loss of power or internet, indicates pump failure visually and audibly (90dB horn, RED LED),e 1" white LED power light illuminates when power is on, Application clean clear water without debris, Unit is wired for high level alarm, but can be reversed for low level alarm, 5 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 575VAC (9037EG9)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- SUMP ALARM Indoor/Outdoor, WIFI Sewage/Septic High/Low Water ALM W/ Power IND LED, Includes SludgeBoss Float, 100 Ft. Length (SA-120V-1L-100SB-WiFi)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 16 Foot Conductivity Sensor (SA-120V-1L-16C-WiFi)
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 100 Foot Tethered Float (SA-120V-1L-100)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-30C-WiFi)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, 120V, 33 Foot Float, (SA-120V-1L-33)
- ZOELLER APak Z Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4014)
- Sump Alarm Water Alarms