Shop All Pump Parts
Sump Alarm
Float Switch Orientation Cable, Two Piece Counterweight, PK 20
Mfr # SA-CW-25
Zoro # G8616929
product price: $79.99
Free Shipping & Returns
$79.99
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
- Brand Sump Alarm
- MFR # SA-CW-25
- Zoro # G8616929
- Country of Origin Argentina
- Category Pump Parts
Details
Item Weight | 5.0 Pounds |
Description
Float Switch Orientation Cable , 2 Piece Counterweight has two installation methods, It can be installed to existing cables of any size with no rewiring or slid over a cables up to 11 mm (7/16”) diameter, Designed to orient a float when the water level rises or falls, Requires only 3-5” of space between float switch and pump, weight is 6 oz’s out of the box, releases air and takes on water once submerged,PK 20
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
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V7-WBS-30N)
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. (825X700)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 16 Foot Length, Rated up to 13 Amps (SA-2359-5)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight (SA-CW-1)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-10)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 33 Foot Length, Rated up to 13 Amps (SA-2359-10)
- SUMP ALARM Sump Pump Float Switch, Piggyback Style, 10 Foot Length, Rated up to 13 Amps (SA-3100-3)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-33)
- GORMAN RUPP COVER PLATE PUMP PARTS AND ACCESSORY (42111-902 11397A)
- Sump Alarm Pump Parts