Shop All Security Carts
Sumner
Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 63 1/2 in L x 58 in H
Mfr # 784920
Zoro # G5422265
product price: $1,687.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Height 58 in
- Material Steel
- Overall Width 34 in
- Overall Length 63 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 784920
- Zoro # G5422265
- UPC # 661165849202
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 58 in |
Overall Width | 34 in |
Overall Length | 63 1/2 in |
Mesh Size | 1 in x 1 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Shelf Length | 30 in |
Shelf Width | 24 1/2 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 8 in |
Shelf LxW | 30 inx24-1/2 in |
Overall LxWxH | 63-1/2 inx34 inx58 in |
For Maximum Shackle Diameter | 4 1/2 in |
Caster Mounting Plate Size | 7 in |
Description
Wire Security Cart with Removable Shelves, Load Capacity 1,500 lb, Shelf Construction Mesh, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 4, Shelf Adjustability Removable, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Nylon, Caster Brake Type Total Lock Brake, Locking System Lock and Key, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Solid Cushion Rubber, 8 x 2-1/2 in (WHSP-0825-O)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- MAXSA INNOVATIONS Curb Ramp (20031)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 31 1/2 in W x 34 in L x 58 in H (785920)
- QUANTUM STORAGE SYSTEMS Stem Castered Security Unit (M2448-69SEC)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x36x69 (MSEC365F)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x48x60 (SEC484F-SLD)
- Sumner Utility & Storage Carts