Shop All Security Carts
Sumner
Wire Security Cart with Removable Shelves 1,500 lb Capacity, 31 1/2 in W x 34 in L x 58 in H
Mfr # 785920
Zoro # G5422247
product price: $1,323.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,323.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Height 58 in
- Material Steel
- Overall Width 31 1/2 in
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 785920
- Zoro # G5422247
- UPC # 661165859201
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 58 in |
Overall Width | 31 1/2 in |
Overall Length | 34 in |
Shelf Length | 30 in |
Shelf Width | 24 1/2 in |
Mesh Size | 1 in x 1 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Caster Mounting Height | 8 in |
Overall LxWxH | 34 inx31-1/2 inx58 in |
Caster Mounting Plate Size | 7 in |
Shelf LxW | 30 inx24-1/2 in |
For Maximum Shackle Diameter | 4 1/2 in |
Caster Wheel Dia. | 6 in |
Description
Wire Security Cart with Removable Shelves, Load Capacity 1,500 lb, Shelf Construction Mesh, Side Panel Construction Wire, Door Style Single Hinged Door, Number of Shelves 4, Shelf Adjustability Removable, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Nylon, Caster Brake Type Total Lock Brake, Locking System Lock and Key, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM CASTERS 4in x 1-1/4in Performance TPR Wheel with Ball Bearing for 3/8in Axle - (RPB-0412-06)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Heavy Bump-Release Gray (20099BR)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- ZORO SELECT Rgd Plate Caster, Poly, 5 in, 750 lb, 95 Shr (1NUX3)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256803)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 48L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256459)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- GLOBAL INDUSTRIAL Nexel Wire Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel, 2 Brake Casters (B2256564)
- Sumner Utility & Storage Carts