Shop All Lifting Truck Accessories
Sumner
Tee Head Extension Bar, Load Cap. 1000 lb.
Mfr # 781061
Zoro # G0698402
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 781061
- Zoro # G0698402
- UPC # 661165810615
- Country of Origin United States
- Category Lifting Truck Accessories
Details
Load Capacity | 1000 lb |
Item | Lifting Equipment Accessories |
Description
Tee Head Extension Bar,R180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 10' - Domestic (SW4-12-10-D)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3860US)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- SUMNER Fork Extension Install Kit, Load Cap. 200 lb. (784695)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781060)
- PEERLESS CHAIN S-HOOK S/S 1/2" X 5-1/2", SHS050 (SHS050)
- GLOBAL EQUIPMENT Optional Platform For Manual Lift Stackers (SCGL4001)
- EKKO Handle, For Use With EB12E-138 (EB12E-138 / TY-01.20)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- Sumner Lifting Trucks