Shop All Lifting Truck Accessories
Sumner
Tee Head Extension Bar, Load Cap. 1000 lb.
Mfr # 781060
Zoro # G0698378
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 781060
- Zoro # G0698378
- UPC # 661165810608
- Country of Origin United States
- Category Lifting Truck Accessories
Details
Load Capacity | 1000 lb |
Item | Lifting Equipment Accessories |
Description
Tee Head Extension Bar,R100/R150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- SUMNER Fork Extension Install Kit, Load Cap. 200 lb. (784695)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- VESTIL Heavy Duty Hydraulic Maintenance Set (H-10)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- EKKO Dust Cover, For Use With EB12E (EB12E / 6118003)
- Sumner Lifting Truck Accessories