Shop All Cable Clamps & Clips
Sumner
Sumner 432-781150 2-6 Inch Sumner Ultra Clamp
Mfr # 432-781150
Zoro # G104064875
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Color Yellow
- Width 9.75
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 432-781150
- Zoro # G104064875
- UPC # 661165811500
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Length | 2.25" |
Width | 9.75 |
Details
Color | Yellow |
Application | Welding |
Description
All new rugged frame, built for job site use .Smooth new roller clamping action for positive gripping . Stainless steel contacts & alignment screws . Operating handle repositions for close work . Fine adjustment screws for quick fit-up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- Sumner Cable Clamps & Clips