Shop All Welding Accessories
Sumner
Rubber Wheel Roller Head, PR
Mfr # 783152
Zoro # G6770075
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Roller Housings Can Be Changed In A Snap, Without Tools, to Adapt to Changing Job Needs
- Tool Length 7 1/2 in
- Compatible Product Type Stands
- Compatible with Brand Adjust-A-Roll, Sumner Pro Roll
- Compatible with Manufacturer Model Number 783152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumner
- MFR # 783152
- Zoro # G6770075
- UPC # 661165831528
- Country of Origin China
- Category Welding Accessories
Dimensions
Tool Length | 7 1/2 in |
Details
Item | Wheel Roller Head |
Features | Roller Housings Can Be Changed In A Snap, Without Tools, to Adapt to Changing Job Needs |
Compatible Product Type | Stands |
Compatible with Brand | Adjust-A-Roll, Sumner Pro Roll |
Compatible with Manufacturer Model Number | 783152 |
Product Type | Rubber Wheel Roller Head |
Compatible with Manufacturer Part Number | 783152 |
Compatible with Manufacturer Model Number [NEW] | 783152 |
Compatible Manufacturer Part Number | 783152 |
Compatible Manufacturer Model Number | 783152 |
For Use with Mfr. Model Number | 783152 |
For Use With Mfr. Model Number | 783152 |
Description
Wheel Roller Head, Product Type Rubber Wheel Roller Head, Compatible Product Type Stands, Tool Length 7 1/2 in, Compatible with Brand Adjust-A-Roll, Sumner Pro Roll, Compatible Manufacturer Model Number 783152, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- XTRWELD UNIVERSAL LINER .035/.045 15FT WHITE (L3B-15)
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- GREENE MANUFACTURING Pipe Welding Stand (GT-14)
- SUMNER Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp (781510)
- SUMNER Pipe Clamp, Hold-E (785000)
- SUMNER Magnetic Torch Guide (781896)
- SUMNER Pipe Clamp, 2 to 6 In., Ultra Clamp (781520)
- SUMNER 40.4" 36.3" Height, 600 lb. (783980)
- SUMNER Pipe Clamp, 5 to12 In., Ultra Clamp (781530)
- BESSEY Table Clamp, 4500 lb., 1-1/8in. dia. (TW28-30-12H)
- Sumner Welding Accessories