Shop All Equipment Lifts
Sumner
Roust A Bout, R150
Mfr # 780301
Zoro # G0698420
product price: $4,903.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$4,903.99
Free 30-Day Returns
Key Features
- Overall Height 79"
- Overall Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 780301
- Zoro # G0698420
- UPC # 661165803013
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 79" |
Overall Width | 40" |
Details
Item | Equipment lifts |
Description
Roust A Bout,R150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" x 10Ft 400 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1005)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- ZORO SELECT Rigid Plate Castr, Poly, 8 in., 900 lb., Blu (1NUX9)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- Sumner Lifting Trucks