Shop All Equipment Lifts
Sumner
Roust A Bout, Load Cap. 493 lb.
Mfr # 780303
Zoro # G0698332
product price: $5,746.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,746.99
Free 30-Day Returns
Key Features
- Overall Height 119"
- Overall Width 60"
- Load Capacity 493 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 780303
- Zoro # G0698332
- UPC # 661165803037
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 119" |
Overall Width | 60" |
Details
Load Capacity | 493 lb. |
Item | Equipment lifts |
Description
Roust A Bout,R250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10" Swivel Pneumatic Caster W/ Brake, 4 PLY, 350 LBS Capacity (CB-SPC10TLB)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- SUMNER Roust A Bout, R150 (780301)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- Sumner Lifting Trucks