Shop All Pipe Stands & Vises
Sumner
Roller Head Pipe Stand, 24 In.
Mfr # 780400
Zoro # G4825222
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 32 in to 52 in
- Pipe Capacity 24 in
- Load Capacity 2,500 lb
- Leg Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 780400
- Zoro # G4825222
- UPC # 661165804003
- Country of Origin United States
- Category Pipe Stands & Vises
Dimensions
Overall Height | 32 in to 52 in |
Pipe Size Range | 24 in |
Roller Length | 4 in |
Minimum Height | 32 in |
Maximum Height | 52 in |
Maximum Pipe Size | 24 in |
Height Range | 32 in - 52 in |
Details
Material | Steel |
Pipe Capacity | 24 in |
Load Capacity | 2,500 lb |
Leg Type | Rigid |
Max. Leg Spread | 30 in |
Item | Roller Head Pipe Stand |
Features | Large Ribbed Vee Head to Accommodate a 36 in (900 mm) Pipe, Quick-Action Lock Washer |
Includes | Roller |
Head Type | Straight Roller Head |
Maximum Leg Spread | 30 in |
Includes Legs | Yes |
Leg Style | Rigid |
Number of Rollers | 2 |
Tool Weight | 26 lb |
Compatible Pipe Material | Metal |
Maximum Load Capacity | 2,500 lb |
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Maximum Pipe Size 24 in, Number of Rollers 2, Roller Length 4 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 32 in, Maximum Height 52 in, Maximum Leg Spread 30 in, Leg Style Rigid, Features Large Ribbed Vee Head to Accommodate a 36 in (900 mm) Pipe, Quick-Action Lock Washer, Includes Roller, Tool Weight 26 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P472)
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- KANCA Pipe Vise 2'' (PV-2)
- Sumner Plumbing Tools