Shop All Pipe Stands & Vises
Sumner
Roller Head Pipe Stand, 1/2 to 36 In.
Mfr # 780444
Zoro # G8638752
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 29 in to 43 in
- Pipe Capacity 1/2 to 36 in
- Load Capacity 2,000 lb
- Leg Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 780444
- Zoro # G8638752
- UPC # 661165804447
- Country of Origin United States
- Category Pipe Stands & Vises
Dimensions
Overall Height | 29 in to 43 in |
Maximum Pipe Size | 36 in |
Height Range | 29 in - 32 in |
Roller Length | 4 in |
Maximum Height | 32 in |
Pipe Size Range | 1/2 in - 36 in |
Minimum Pipe Size | 1/2 in |
Minimum Height | 29 in |
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Roller Length 4 in, Maximum Load Capacity 2,000 lb, Includes Legs Yes, Minimum Height 29 in, Maximum Height 32 in, Maximum Leg Spread 32 in, Leg Style Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS 3.5" Basket Strainer, White (RNW50-WH)
- ANCHOR FLUID POWER 1-1/2" CODE 61 O-RING GROOVE FLANGE X 1-1/2" NPTF THREAD CARBON STEEL KIT (W43-24-24U)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 40 (5P693)
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- SUMNER Caster Kit, Steel Casters, 5 pcs. (781465)
- SUMNER Hi Fold-a-Jack V-Head Pipe Stand, 24 In. (781300)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- Sumner Plumbing Tools