Shop All Pipe Stands & Vises
Sumner
Roller Head Pipe Stand, 1/2 to 36 In.
Mfr # 780367
Zoro # G6584636
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 31 in
- Pipe Capacity 1/2 to 36 in
- Load Capacity 2,500 lb
- Leg Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 780367
- Zoro # G6584636
- UPC # 661165803679
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 31 in |
Pipe Size Range | 1/2 in - 36 in |
Minimum Height | 29 in |
Height Range | 29 in - 32 in |
Maximum Pipe Size | 36 in |
Maximum Height | 32 in |
Roller Length | 36 in |
Minimum Pipe Size | 1/2 in |
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Roller Length 36 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 29 in, Maximum Height 32 in, Maximum Leg Spread 32 in, Leg Style Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Jack Stand (787900)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- Sumner Pipe Stands & Vises