Sumner

Ratchet-Drive Reel Jack, 28"-45" Adj Hght


product price: $1,110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sumner
  • MFR # 780943
  • Zoro # G0699148
  • UPC #
    661165809435
  • Country of Origin United States
  • Category Chains

Details

Item Ratchet-Drive Reel Jack,28"-45" Adj Hght
Color Black

Description

Ratchet-Drive Reel Jack,28 In.-45 In. Adj Hght

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.