Shop All Box, I-Beam, and Torpedo Levels
Sumner
Pocket Level, 0, 90 Deg.
Mfr # 781947
Zoro # G4793275
original price:
$10.55
17% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Color Yellow
- Features Range: 0 and 90 Degrees , V Cut into Base for Pipe And Conduit Work, Thumb Screw for Connecting Level to Pipe Or Bent Conduit, Can Be Used With A Plumb Bob
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 781947
- Zoro # G4793275
- UPC # 661165819472
- Country of Origin Taiwan, Province of China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Color | Yellow |
Features | Range: 0 and 90 Degrees , V Cut into Base for Pipe And Conduit Work, Thumb Screw for Connecting Level to Pipe Or Bent Conduit, Can Be Used With A Plumb Bob |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Top Read Window |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 2 |
Number of Plumb Vials | 0 |
Number of Magnets | 1 |
Total Number of Vials | 2 |
Number of V-Grooves | 1 |
Frame Material | Plastic |
Magnet Type | Strip |
Lighted Vials | No |
Item | Pocket Level |
Number of 30 Degree Vials | 0 |
Vial Type | Bubble |
Vial Material | ABS Plastic |
Characteristics | V Cut Into Base For Pipe And Conduit Work, Thumb Screw For Connecting Level To Pipe Or Bent Conduit. Can Be Used With A Plumb Bob |
Vial Types Included | Level Vials |
Magnetism | Magnetic |
Description
If you are looking for a pocket level, the Sumner 781947 is an excellent choice. It is easy to use and comes with all the necessary features. With two vials measuring 0 and 90 degrees, this pocket level allows you to get accurate measurements on any surface. The top read vial lets you quickly take measurements while the magnetic strip magnet ensures that it stays in place when not in use. This 3 1/2" pocket level has a yellow frame made of plastic and ABS plastic vials. It also has a straight wireway length of 3 1/2". If you want to get your work done faster and more accurately, equip yourself with the Sumner Pocket Level today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 3-Plane Line Laser (GLL3-330CG)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- STABILA 24 in. & 3 Vial Type 80A-2 Aluminum Measuring Stick Box Frame Level (2893352)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- JOHNSON LEVEL & TOOL Torpedo Laser Level (40-0915)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- Sumner Box, I-Beam, and Torpedo Levels