Shop All Pipe Stands & Vises
Sumner
Pipe Stand, V Head, 2500 lb. Cap.
Mfr # 781310
Zoro # G6167323
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 21 in to 36 in
- Pipe Capacity 24 in
- Load Capacity 2,500 lb
- Leg Type Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 781310
- Zoro # G6167323
- UPC # 661165813104
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 21 in to 36 in |
Pipe Size Range | 24 in |
Maximum Height | 36 in |
Minimum Height | 21 in |
Maximum Pipe Size | 24 in |
Height Range | 21 in - 36 in |
Details
Material | Steel |
Pipe Capacity | 24 in |
Load Capacity | 2,500 lb |
Leg Type | Folding |
Features | 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support |
Item | V-Head Pipe Stand |
Includes | Vee Head |
Includes Legs | Yes |
Number of Rollers | 0 |
Head Type | V Head |
Tool Weight | 21 lb |
Maximum Load Capacity | 2,500 lb |
Compatible Pipe Material | Metal |
Leg Style | Folding |
Maximum Leg Spread | 22 in |
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Maximum Pipe Size 24 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 21 in, Maximum Height 36 in, Maximum Leg Spread 22 in, Leg Style Folding, Features 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support, Includes Vee Head, Tool Weight 21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- SLOAN Aux Valve A19Aum Aux Valve Assembly Urinal Metal (0301131)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (780385)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- SUMNER Caster Kit, Steel Casters, 5 pcs. (781465)
- Sumner Pipe Stands & Vises