Shop All Locking Clamps
Sumner
Pipe Clamp, Jack Bar, 1 To 10 In
Mfr # 780999
Zoro # G5887052
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1" to 10"
- Size 1" to 10"
- Material Stainless Steel
- Number of Pieces 1
- Includes Standard Kit: Metal Carring Box; Main Block and Chain; (3) Jack bar; Instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumner
- MFR # 780999
- Zoro # G5887052
- UPC # 661165809992
- Country of Origin United States
- Category Locking Clamps
Dimensions
Size | 1" to 10" |
Details
Max. Opening | 1" to 10" |
Material | Stainless Steel |
Number of Pieces | 1 |
Includes | Standard Kit: Metal Carring Box; Main Block and Chain; (3) Jack bar; Instruction manual |
Locking Clamp Product Grouping | ST-210 Stainless Steel Clamp Champ |
Type | Jack Bar |
Item | Pipe Clamp |
Description
Pipe Clamp, Jack Bar, 1 To 10 In., Jaw Width 10 In., Locking Mechanism Set Screw, Stainless Steel, Each Clamp Capable Of A Wide Range Of Fit-Ups, Includes Metal Carring Box, Main Block Jack Bars And Chain, Length 20 In.
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- SUMNER Beam Stand, 36 In, Casters (781486)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- Sumner Locking Clamps