Shop All Bar & Pipe Cradle Trucks
Sumner
Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in.
Mfr # 783230
Zoro # G0473947
product price: $731.89
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$731.89
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Number of Levels 1
- Overall Length 58 1/2 in
- Material Steel
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 783230
- Zoro # G0473947
- UPC # 661165832303
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 58 1/2 in |
Overall Width | 33 in |
Overall Height | 19 1/2 in |
Deck Height | 19 1/2 in |
Wheel Diameter | 6" |
Deck Width | 33 in |
Wheel Width | 2" |
Deck Length | 56 1/2 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Post Height | 34 in |
Caster Wheel Dia. | 6 in |
For Maximum Diameter | 33 in |
Overall LxWxH | 58-1/2 in x 33 in x 19-1/2 in |
Caster Mounting Height | 8 in |
Cradle/Rack Height | 8 in |
Deck L x W | 56-1/2 in x 33 in |
Description
Collapsible Cradle-Style Bar & Pipe Truck, Load Capacity 2,000 lb, Deck Length 56 1/2 in, Deck Width 33 in, Deck Height 19 1/2 in, Deck Construction Wire, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 11 ga, Number of Cradles/Racks 1, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 8 in W, Nylon, Yellow (EEF4-908-12)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- Sumner Bar & Pipe Cradle Trucks