Shop All Arc Welder Accessories
Sumner
Oxygen Monitor, LCD, 1000 ppm
Mfr # 779281
Zoro # G1839586
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 1000 ppm or 0.1 to 100% Oxygen Concentration
- Accuracy +/-.1%
- Display Type LCD
- Display Size 2 in x 4 in
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 779281
- Zoro # G1839586
- UPC # 661165792812
- Country of Origin China
- Category Arc Welder Accessories
Dimensions
Display Size | 2 in x 4 in |
Battery Size | AA |
Probe Cord Length | 6.5 ft |
Details
Item | Oxygen Monitor |
Measuring Range | 1000 ppm or 0.1 to 100% Oxygen Concentration |
Accuracy | +/-.1% |
Display Type | LCD |
Power Source | Battery |
Features | Hermetically Sealed Housing, Quick Response Time |
Includes | (2) AA Batteries, 6 1/2 in Rubber Hose, Carry Strap, Carrying Case, Flow Adapter, Rubber Vacuum Bulb, Stainless Steel Probe |
Measurement Percentage (Minimum) | 0.1 % |
Minimum Measurement | 1,000 |
Number of Required Batteries | 2 |
Includes Batteries | Yes |
Description
Oxygen Monitor, Measurement Percentage (Minimum) 0.1 Percent, Accuracy +/-.1 Percent, Minimum Measurement 1,000, Battery Size AA, Includes (2) AA Batteries, 6 1/2 in Rubber Hose, Carry Strap, Carrying Case, Flow Adapter, Rubber Vacuum Bulb, Stainless Steel Probe, Display Type LCD, Features Hermetically Sealed Housing, Quick Response Time, Includes Batteries Yes, Number of Required Batteries 2, Power Source Battery, Probe Cord Length 6.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- HI TEMP Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick (R51-39-32-25)
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- POWERWELD Electrode Holder, Tweco Style, 250 Amp (A316)
- POWERWELD Mechanical Cable Splicer, #6 to #1/0 (CS-610)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- POWERWELD Battery Clamp, Red (BCR-600)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- POWERWELD Machine Adaptor (DA-5095)
- POWERWELD Mechanical Cable Splicer, #2/0 to #4/0 (CS-2040)
- Sumner Arc Welder Accessories