Shop All Squares, Bevels, and Stair Gauges
Sumner
Mul T Square, SS, 23.5 x 9, 45 & 90 Deg
Mfr # 790000
Zoro # G4439303
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Plastic
- Graduations 1/8 in or 1 mm
- Size 23.5 in x 9 in
- Includes Blade, Handle
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 790000
- Zoro # G4439303
- UPC # 661165900002
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 23.5 in x 9 in |
Blade Length | 23 1/2 in |
Blade Width | 9 in |
Details
Item | Mul-T-Square |
Material | Aluminum, Plastic |
Graduations | 1/8 in or 1 mm |
Includes | Blade, Handle |
Number of Pieces | 3 |
Finish | Unfinished |
Features | Measures Up To 8 in Flanges And 14 in Fittings, Measures 45 Degrees And 90 Degrees Angles |
Blade Material | Aluminum |
Graduation Mark Style | Printed |
Graduation Marks - Blade | 1 mm, 1/8 in |
Thickness | 1.38 in |
System of Measurement | SAE |
Edge Style | Square |
Numeric Marks | Inches, Millimeters |
Graduation Color | Brown |
Square Type | Mul-T-Square |
Base Material | Aluminum |
Coating | Anti-Rust |
Graduation Marks - Base | 1 mm, 1/8 in |
Square Color | Silver |
Description
Mul-T-Square, Base Length Not Applicable, Base Width Not Applicable, Includes Blade, Handle, Blade Length 23 1/2 in, Blade Width 9 in, Blade Material Aluminum, Graduation Mark Style Printed, Graduation Marks - Base 1 mm, 1/8 in, Graduation Marks - Blade 1 mm, 1/8 in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type Mul-T-Square, Coating Anti-Rust, Edge Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- SUMNER Mul T Square, SS, 29 x 9, 45 & 90 Deg (790030)
- KAPRO 309 LEDGEND 8" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-08)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- GENERAL TOOLS CONTOUR GAUGE 6"" (837)
- BETA Carpenters Square Blade, 400mm (016740140)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- Sumner Squares, Bevels, and Stair Gauges