Shop All Combination Square Sets and Components
Sumner
Mul-T-Square, Blades Only, PK2
Mfr # 790021
Zoro # G0699391
product price: $73.15
/pk 2, $36.58/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Blade: 14"
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 790021
- Zoro # G0699391
- UPC # 661165790214
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 14" |
Details
Item | Mul-T-Square Extended Blade Set |
Blade Material | Stainless Steel |
Description
Mul-T-Square,Blades Only,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4 1/2" dia (DAH3412)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- H & H INDUSTRIAL PRODUCTS 4 Piece 4 6 9 & 12" Machinist Steel Square Set (4901-3015)
- SURTEK Combination Square Zamac Handle 16 in. (122258)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings (00330)
- STARRETT Combination Square (11H-4-4R)
- STANLEY Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM (46-028)
- Sumner Measuring and Layout Tools