Shop All Pipe Stands & Vises
Sumner
Jack Stand
Mfr # 787902
Zoro # G706427726
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage
- Maximum Load Capacity 6,000 lb
- Pipe Stand Head Size 7 in
- Head Type V Head
- Includes Legs Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 787902
- Zoro # G706427726
- UPC # 661165901672
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Pipe Stand Head Size | 7 in |
Minimum Pipe Size | 1/8 in |
Maximum Pipe Size | 36 in |
Minimum Height | 49 4/5 in |
Maximum Height | 55 22/25 in |
Pipe Size Range | 1/8 in - 36 in |
Height Range | 49 4/5 in - 55 22/25 in |
Details
Features | Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage |
Item | Jack Stand |
Maximum Load Capacity | 6,000 lb |
Head Type | V Head |
Includes Legs | Yes |
Maximum Leg Spread | 22 in |
Number of Rollers | 0 |
Leg Style | Rigid |
Compatible Pipe Material | Metal |
Description
Jack Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 36 in, Number of Rollers 0, Roller Length Not Applicable, Maximum Load Capacity 6,000 lb, Includes Legs Yes, Minimum Height 49 4/5 in, Maximum Height 55 22/25 in, Maximum Leg Spread 22 in, Leg Style Rigid, Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage, Pipe Stand Head Size 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- SUMNER Jack Stand (785282)
- SUMNER Jack Stand (787901)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- Sumner Pipe Stands & Vises