Shop All Pipe Stands & Vises
Sumner
Jack Stand
Mfr # 787901
Zoro # G506427711
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage
- Maximum Load Capacity 6,000 lb
- Pipe Stand Head Size 7 in
- Head Type V Head
- Minimum Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 787901
- Zoro # G506427711
- UPC # 661165901665
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Pipe Stand Head Size | 7 in |
Minimum Pipe Size | 1/8 in |
Maximum Pipe Size | 36 in |
Maximum Height | 89 1/5 in |
Minimum Height | 31 4/5 in |
Height Range | 31 4/5 in - 89 1/5 in |
Pipe Size Range | 1/8 in - 36 in |
Details
Item | Jack Stand |
Features | Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage |
Maximum Load Capacity | 6,000 lb |
Head Type | V Head |
Compatible Pipe Material | Metal |
Number of Rollers | 0 |
Includes Legs | Yes |
Maximum Leg Spread | 28 in |
Leg Style | Rigid |
Description
Jack Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 36 in, Number of Rollers 0, Roller Length Not Applicable, Maximum Load Capacity 6,000 lb, Includes Legs Yes, Minimum Height 31 4/5 in, Maximum Height 89 1/5 in, Maximum Leg Spread 28 in, Leg Style Rigid, Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage, Pipe Stand Head Size 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/208 110F)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- PARKER 90 Degrees Male Elbow 1/4 OD x 1/4 Pipe (1202P-4-4)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- SUMNER Jack Stand (785282)
- SUMNER Jack Stand (787900)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780367)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- WESTWARD Bench Chain Vise, Top Screw, 1/2 to 8 in (22XR05)
- Sumner Plumbing Tools