Shop All Pipe Stands & Vises
Sumner
Jack Stand
Mfr # 787900
Zoro # G606427796
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage
- Head Type V Head
- Maximum Load Capacity 6,000 lb
- Pipe Stand Head Size 7 in
- Compatible Pipe Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 787900
- Zoro # G606427796
- UPC # 661165901658
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Pipe Stand Head Size | 7 in |
Maximum Height | 114 3/5 in |
Minimum Height | 31 4/5 in |
Maximum Pipe Size | 36 in |
Minimum Pipe Size | 1/8 in |
Height Range | 31 4/5 in - 114 3/5 in |
Pipe Size Range | 1/8 in - 36 in |
Details
Item | Jack Stand |
Features | Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage |
Head Type | V Head |
Maximum Load Capacity | 6,000 lb |
Compatible Pipe Material | Metal |
Leg Style | Rigid |
Maximum Leg Spread | 36 1/2 in |
Includes Legs | Yes |
Number of Rollers | 0 |
Description
Jack Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 36 in, Number of Rollers 0, Roller Length Not Applicable, Maximum Load Capacity 6,000 lb, Includes Legs Yes, Minimum Height 31 4/5 in, Maximum Height 114 3/5 in, Maximum Leg Spread 36 1/2 in, Leg Style Rigid, Features Carrying Handle, Double Locking Pin with Retainer, Midi and Maxi Fold for Storage, Pipe Stand Head Size 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ½" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 4" x 8" (S71005)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- ELKAY Wall Mount, 1 Level Drinking Fountain (EDF15R)
- BLACK SWAN Economy Test Plugs 2" (17165)
- SUMNER Jack Stand (785283)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (780385)
- SUMNER Jack Stand (785282)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- URREA Pipe Chain Vise 1/8"-4" (211)
- Sumner Pipe Stands & Vises