Shop All Locking Clamps
Sumner
Internal Fit-Up Clamp, 2-4 In.
Mfr # 784100
Zoro # G7619683
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2" to 4"
- Overall Length 3"
- Size 2" to 4"
- Material Stainless Steel
- Features Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 784100
- Zoro # G7619683
- UPC # 661165841008
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 3" |
Size | 2" to 4" |
Maximum Pipe Size | 4 in |
Minimum Pipe Size | 2 in |
Details
Max. Opening | 2" to 4" |
Material | Stainless Steel |
Features | Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability |
Number of Pieces | 1 |
Includes | Internal Fit-Up Clamp |
Locking Clamp Product Grouping | Internal Fit-up Clamp |
Item | Internal Fit-Up Clamp |
Clamp Type | Internal Clamp |
Body Material | Stainless Steel (Contact Points) |
Application | Pipe to Flange |
Description
Internal Fit-Up Clamp, Clamp Type Internal Clamp, Maximum Pipe Size 4 in, Minimum Pipe Size 2 in, Application Pipe to Flange, Body Material Stainless Steel (Contact Points), Features Independent Adjustment Allows for Alignment Even If Internal Dimensions Differ, One-Piece Construction, Simple and Quick One-Man Operation Allows for One Jaw to Clamp The Pipe Inside Diameter and The Second Jaw to Clamp on The Flange, Internal Fit-Up Clamp Is Built for Durability and Reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40140)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- DYNAMIC Tools 6" Locking Clamp With Swivel Pads (D055308)
- Sumner Clamps