Sumner

HVAC Cradle Lift, 15 ft. (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Drywall Specialty Tools

Key Features

  • Load Capacity 150 lb.
  • Overall Height 14 ft. 9-3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 14 ft. 9-3/4"

Details

Item Drywall Lift
Load Capacity 150 lb.

Description

HVAC Cradle Lift,15 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products