Shop All Hydraulic Spreaders
Sumner
Flange Spreader, 3 In, 150-400 Lbs
Mfr # 784003
Zoro # G5201314
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread 3 in
- Hole Size 5/8 in
- Flange Thickness 3 in
- Overall Length 15 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 784003
- Zoro # G5201314
- UPC # 661165840032
- Country of Origin United States
- Category Hydraulic Spreaders
Dimensions
Hole Size | 5/8 in |
Overall Length | 15 in |
Overall Width | 8 in |
Overall Height | 3 in |
Tool Length | 15 in |
Pin Diameter | 5/8 in |
Drive Size | 1 3/8 in Wrench; 1/2 in Bar |
Tool Height | 3 in |
Tool Width | 8 in |
Details
Item | Flange Spreader |
Spread | 3 in |
Flange Thickness | 3 in |
Material | Steel |
Features | Hardened Wedge for Safe Splitting, Large Feed Screw |
Maximum Flange Capacity | 1,500 lb |
Minimum Flange Capacity | 150 lb |
Product Type | Flange Spreader |
Description
Flange Spreader, Product Type Flange Spreader, Minimum Flange Capacity 150 lb, Maximum Flange Capacity 1,500 lb, Flange Thickness 3 in, Spread 3 in, Pin Diameter 5/8 in, Drive Size 1 3/8 in Wrench; 1/2 in Bar, Features Hardened Wedge for Safe Splitting, Large Feed Screw, Material Steel, Tool Height 3 in, Tool Length 15 in, Tool Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND OEM Kit UP6 10-15HPComprssor/Coolant Lub (47735402001)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-12MOR 90 (4601-20-12)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE14)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- SUMNER Flange Spreader, 6 3/84 In, 150-1500 Lbs (784000)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- Sumner Hydraulic Industrial Tools