Shop All Pipe Stands & Vises
Sumner
Flange Leveler, 5/8-1 5/8 In holes
Mfr # 781240
Zoro # G4415564
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spread 10 in
- Overall Length 12 in
- Overall Width 6 in
- Hole Size 5/8 in to 1-5/8 in
- Features Stub ACME Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 781240
- Zoro # G4415564
- UPC # 661165812404
- Country of Origin United States
- Category Pipe Stands & Vises
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Hole Size | 5/8 in to 1-5/8 in |
Tool Length | 12 in |
Maximum Bolt Diameter | 1 5/8 in |
Tool Width | 6 in |
Minimum Bolt Diameter | 5/8 in |
Details
Spread | 10 in |
Item | Flange Leveler |
Features | Stub ACME Threads |
Minimum Flange Thickness | 4 5/8 in |
Tool Weight | 2 kg |
Product Type | Flange Leveler |
Maximum Flange Thickness | 6 3/8 in |
Description
Flange Leveler, Product Type Flange Leveler, Minimum Flange Thickness 4 5/8 in, Maximum Flange Thickness 6 3/8 in, Minimum Bolt Diameter 5/8 in, Maximum Bolt Diameter 1 5/8 in, Maximum Flange Capacity Not Applicable, Spread 10 in, Features Stub ACME Threads, Tool Length 12 in, Tool Weight 2 kg, Tool Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD7)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 3 in Pipe Size (06366)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- SUMNER Jack Stand (785282)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (780385)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- URREA Pipe Yoke Vise 1/8” to 2” (450)
- Sumner Pipe Stands & Vises