Shop All Utility Carts
Sumner
Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H
Mfr # 782699
Zoro # G0699717
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21"
- Overall Length 28"
- Overall Width 28"
- Color Yellow
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 782699
- Zoro # G0699717
- UPC # 661165826999
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 21" |
Overall Length | 28" |
Overall Width | 28" |
Details
Color | Yellow |
Load Capacity | 1000 lb |
Item | Cricket Pipe Holder |
Description
Cricket Pipe Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 3 in W, Nylon, Yellow (TCS2-903-4)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1828-KD-418)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC4026-33TR)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- Sumner Utility Carts