Shop All Pallet Lifters & Tilters
Sumner
450 lb. Cap Contractor Lift, Load Cap. 450 lb.
Mfr # 784751
Zoro # G0698472
product price: $3,930.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,930.99
Free 30-Day Returns
Key Features
- Overall Height 16 ft. 11-3/8"
- Overall Width 55-1/4"
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 784751
- Zoro # G0698472
- UPC # 661165847512
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 16 ft. 11-3/8" |
Overall Width | 55-1/4" |
Details
Load Capacity | 450 lb |
Item | Pallet Lifters & Tilters |
Description
Contractor Lift,16 ft.,450 lb. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray (20055GY)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- Sumner Pallet Lifters & Tilters