Sumner

300 lb. Cap Lil Hoister Lift, Load Cap. 300 lb. (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Equipment Lifts

Key Features

  • Overall Height 11 ft. 1/4"
  • Overall Width 31"
  • Load Capacity 300 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 11 ft. 1/4"
Overall Width 31"

Details

Load Capacity 300 lb.
Item Equipment lifts

Description

Lil Hoister Lift,10 ft.,300 lb. Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products