Shop All Equipment Lifts
Sumner
23 ft. 9-3/8" x 31-1/4", Contractor Lift, Load Cap. 650 lb.
Mfr # 783652
Zoro # G0698597
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,391.99
Free 30-Day Returns
Key Features
- Overall Height 23 ft. 9-3/8"
- Overall Length 73 in
- Overall Width 84 in
- Load Capacity 650 lb
- Lift Mechanism Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumner
- MFR # 783652
- Zoro # G0698597
- UPC # 661165836523
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 23 ft. 9-3/8" |
Overall Length | 73 in |
Overall Width | 84 in |
Minimum Lifting Height | 6 in |
Overall Height with Forks Raised | 285 3/8 in |
Caster Wheel Dia. | 5 in |
Stowed Length | 34 in |
Base Outside Width | 31 1/4 in |
Overall Height with Forks Lowered | 261 5/8 in |
Fork Length | 28 in |
Fork Width | 21 1/2 in |
Maximum Lifting Height | 273 3/8 in |
Stowed Height | 84 in |
Width Across Forks | 21 1/2 in |
Description
Lift, Load Capacity 650 lb, Maximum Lifting Height 273 3/8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 261 5/8 in, Overall Height with Forks Raised 285 3/8 in, Base Outside Width 31 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Nylon Bushing (17838G1)
- QUANTUM STORAGE SYSTEMS Swivel Stem Caster Kit (WR-00H)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- Sumner Equipment Lifts