Shop All Equipment Lifts
Sumner
16 ft. Material Lift, Load Cap. 800 lb. (Wheel Kit & Stabilizer Legs not included)
Mfr # 783701
Zoro # G0698603
product price: $4,613.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,613.99
Free 30-Day Returns
Key Features
- Overall Height 16 ft. 2-1/2"
- Overall Length 62 in
- Overall Width 40 in
- Load Capacity 800 lb
- Lift Mechanism Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 783701
- Zoro # G0698603
- UPC # 661165837018
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 16 ft. 2-1/2" |
Overall Length | 62 in |
Overall Width | 40 in |
Overall Height with Forks Lowered | 170 3/4 in |
Minimum Lifting Height | 6 in |
Fork Length | 28 in |
Stowed Height | 76 in |
Stowed Length | 34 in |
Fork Width | 21 1/2 in |
Maximum Lifting Height | 194 1/2 in |
Base Outside Width | 31 1/4 in |
Overall Height with Forks Raised | 194 1/2 in |
Caster Wheel Dia. | 5 in |
Width Across Forks | 21 1/2 in |
Description
Lift, Load Capacity 800 lb, Maximum Lifting Height 194 1/2 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 170 3/4 in, Overall Height with Forks Raised 194 1/2 in, Base Outside Width 31 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb., White, 600'/Case (TWR104)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- KONG USA Snap For Leashes Bronze Nickelmm. 70 Nickle (354070N00XK)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Blue Vinyl (G06-BBX-LNN)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- Sumner Lifting Trucks