Shop All Equipment Lifts
Sumner
12 ft. 11-3/8" x 31-1/4", Contractor Lift, Load Cap. 650 lb.
Mfr # 783650
Zoro # G0698667
product price: $3,890.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,890.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft. 11-3/8"
- Overall Length 48 in
- Overall Width 40 in
- Load Capacity 650 lb
- Lift Mechanism Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumner
- MFR # 783650
- Zoro # G0698667
- UPC # 661165836509
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 12 ft. 11-3/8" |
Overall Length | 48 in |
Overall Width | 40 in |
Fork Width | 21 1/2 in |
Fork Length | 28 in |
Overall Height with Forks Raised | 155 3/8 in |
Stowed Length | 34 in |
Base Outside Width | 31 1/4 in |
Overall Height with Forks Lowered | 131 5/8 in |
Minimum Lifting Height | 6 in |
Stowed Height | 84 in |
Maximum Lifting Height | 155 3/8 in |
Caster Wheel Dia. | 5 in |
Width Across Forks | 21 1/2 in |
Description
Lift, Load Capacity 650 lb, Maximum Lifting Height 155 3/8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 131 5/8 in, Overall Height with Forks Raised 155 3/8 in, Base Outside Width 31 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 10600 lb Cap (EE120X8)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- SUMNER 20 ft. 9-3/4" x 31-1/4", Material Lift, Load Cap. 800 lb. (783702)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER Roust A Bout, R150 (780301)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- Sumner Lifting Trucks