Shop All Ovens and Ranges
Summit
Summit WNL053 30 in. Wide 4 Burner Gas Cooktop; White with Gas Spark Ignition
Mfr # WNL053
Zoro # G203851048
original price:
$430.99
7% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # WNL053
- Zoro # G203851048
- UPC # 761101043869
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's built-in gas cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs.
The WNL053 is a 30" wide cooktop with a scratch resistant porcelain surface in white. Four 9000 BTU open burners run on electronic ignition and natural gas and include durable porcelain enameled steel grates. A recessed top helps to contain spills. To convert this unit for LP gas.
Features- 30" wide gas cooktop with electronic ignition
- Porcelain enamel surface offers easy cleanup and long-term durability
- Wide range of flame adjustment allows you to get more precision in heating
- Electronic/gas spark ignition
- Porcelain cooking surface
- Convertible with kit
- Recessed top
- Porcelain enameled steel grates
- Cabinet Color: White
- US Electrical Safety: UL
- Ignition: Spark
- LP Convertible: With Kit LP Accessory
- Number of Burners: 4
- Controls: Dial
- Surface: Painted
- Cutout Width: 28.38' (72 cm)
- Burner #1 BTU: 9000
- Burner #2 BTU: 9000
- Burner #3 BTU: 9000
- Burner #4 BTU: 9000
- Cabinet Color: White
- US Electrical Safety: UL
- Ignition: Spark
- LP Convertible: With Kit LP Accessory
- Number of Burners: 4
- Controls: Dial
- Surface: Painted
- Cutout Depth: 18.63' (47 cm)
- Burner #1 BTU: 9000
- Burner #2 BTU: 9000
- Burner #3 BTU: 9000
- Dimension: 3.75" H x 29.75" W x 20.0" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LEE 9.5x13.5 White Embossed Scalloped Edge Paper Placemates, PK1000 (PM32052)
- DIXIE Fork, White, Medium Weight, PK960 (SSF21P)
- LEISURE SPORTS Collapsible Multiuse Wash Bin Tub-Ice Bucket with 10-liter Capacity for Camping, Tailgating (Green) (497278SKA)
- FOODSAVER VAC ZIP BAGS QT 18PK (FSFRBZ0216-NP)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- COOKING PERFORMANCE GROUP GM-CPG-24-NL 24in Gas Countertop Griddle with Manual Controls - 60000 BTU (351GMCPG24NL)
- Summit Ovens and Ranges