Shop All Ovens and Ranges
Summit
Summit TEL05 30 in. 220V Electric Cooktop - Black Porcelain
Mfr # TEL05
Zoro # G703780671
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # TEL05
- Zoro # G703780671
- UPC # 761101000794
- Country of Origin China
- Category Ovens and Ranges
Description
Summit built-in electric cooktops provide quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The TEL05 is a 30" wide cooktop with a scratch resistant porcelain surface in black. It features one 8" and three 6" coil elements, all with chrome drip bowls. A recessed top helps to contain spills.
Features- 30" wide 220V electric cooktop in black finish
- Porcelain enamel surface provides easy cleanup and long-term durability
- Easy to clean chrome drip bowls
- Includes one 8" and three 6" coil elements
- Black finish on scratch resistant top
- Easy to clean and built to last
- Curved design helps to contain spills on the surface
- Finish: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 230V AC/60 Hz
- Heating Type: Radiant
- Surface: Painted
- Element Type: Coils
- Number of Elements: 4
- Controls: Dial
- Countertop Cutout Width: 28.38 in.
- Countertop Cutout Depth: 18.63 in.
- Element #1 Size: 6 in.
- Element #1 Wattage: 1200
- Element #2 Size: 8 in.
- Element #2 Wattage: 2100
- Element #3 Size: 6 in.
- Element #3 Wattage: 1200
- Element #4 Size: 6 in.
- Element #4 Wattage: 1200
- Height of Cabinet: 3.75 in.
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 230V AC/60 Hz
- Heating Type: Radiant
- Power: 220V
- Width: 30 in.
- Country of Origin: USA
- Dimension: 3.75" H x 29.75" W x 20" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Silverware Tray, PK6 (107123)
- ALLIANCE ASSY DOOR SEAL NOZZLE LUBE BLK (802866P)
- TIC TAC Tic Tac Wintergreen Candy 1 oz., PK288 (777)
- VISTAR Mustard, 0.16 oz, 200 Ct, PK200 (PPIVENL065)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- Summit Ovens and Ranges