Summit SEW24SS 24 in. Wide Built-in Electric Wall Oven
Mfr # SEW24SS
Zoro # G103895746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SEW24SS
- Zoro # G103895746
- UPC # 761101058245
- Country of Origin China
- Category Ovens and Ranges
Description
Summit lets you complete smaller kitchen spaces in style with fully featured electric wall ovens specially sized for 24" openings.
The SEW24SS is a 220V electric wall oven for built-in installation in 23 3/16" H x 22 3/16" W x 25" D cutouts. Brushed stainless steel trim and a black glass window and control panel create a modern look, with a professional handle for added style.
Inside, the SEW24SS includes an oven light for easier monitoring of your cooking. This unit is equipped with a steam clean function that offers a more efficient, faster solution to keeping the porcelain interior clean from new spills and soils. Two heavy duty gliding racks with brakes can sit on five rack positions to better accommodate different sized dishes. We include a two-piece broiler tray with lid for added convenience, as well as a meat probe that can be plugged into the oven and programmed and monitored through the oven's own control panel.
The SEW24SS offers a range of heating functions to cover virtually all of your cooking needs. The digital control panel is easy to program, with specialty settings for baking, broiling, convection baking, and convection roasting. The proofing setting is perfect for using lower heat to activate yeast when making bread. Touch controls let you set the time and heat levels as you need. An audible timer sounds to alert when your program is finished. Safety features include an automatic shutdown (12 hours for bake function, 3 for broil), which can be disabled if needed. Additional programming options allow you to set a child lock or control lockout. There is also a Sabbath mode that can be used with the baking and roasting functions.
All controls are shown in English and Spanish for added convenience. Temperature is set to Fahrenheit but can be displayed in Celsius with a few simple steps. This unit includes a digital display of the time (standard 12-hour or military 24-hour), oven temperature, and which mode the oven is in. The display can be blacked out if you prefer to disable all lighting.
Features- Perfectly sized at 24" for an easy fit in smaller kitchen spaces
- Advanced digital control panel offers multiple cooking options
- Steam clean function offers an easy and efficient solution to ma
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Switch Rocker Lighted 4/Wire (280-1186)
- GLASTENDER THERMOMETER, WITH GLASTENDER LOGO, -40 TO 120 DEGR (06001553)
- MRS. WAGES Pickle Mix Hot Spicy 6.5Oz (W655-J7425)
- BLUE DONUTS Blue Donuts 21oz Stainless Steel Kitchen Storage Canister with Window (BD3926278)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- COOKING PERFORMANCE GROUP CL-CPG-48-NL 48in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG48NL)
- Summit Ovens and Ranges