Summit SCR600BGLTBADA 24 in. Wide Commercial ADA Height Glass Door All Refrigerator with Lock
Mfr # SCR600BGLTBADA
Zoro # G804011452
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR600BGLTBADA
- Zoro # G804011452
- UPC # 761101057033
- Country of Origin China
- Category Refrigerators
Description
Summit COMMERCIAL's freestanding SCR600BGLADA Series features 32" high beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments following ADA guidelines for lower counter height.
Sized just under 24" wide and deep, the SCR600BGLTBADA offers a generous 5.5 cu.ft. of storage capacity. At 32" high, this unit is perfect for applications with lower ADA compliant counters. The door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. We include our signature "TB" towel bar handle in a brushed stainless steel finish. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a black cabinet finish and is designed for freestanding use. For a built-in version, see the SCR600BGLBITBADA.
Inside, the SCR600BGLTBADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
Features- Commercially approved for use in food service establishments
- Sized at 32" high for use in ADA compliant settings
- Glass door provides heat-safe view of stored products
- Large capacity in a conveniently slim footprint
- Factory installed lock provides security you can count on
- Automatic defrost operation minimizes user maintenance
- Commercially approved
- ADA Compliant
- Factory installed lock
- Double pane tempered glass door
- Professional towel bar handle
- Automatic defrost
- Internal fan
- White interior finish
- Adjustable glass shelves
- Half-sized wire shelf
- Interior light on rocker switch
- Hidden evaporator
- One piece interior liner
- Adjustable thermostat
- Fully finished black cabinet
- Environmentally friendly design does not contain ozone-damaging chemicals
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door Color: Glass
- Cabinet Color: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Sanitation: ETL-S
- Amps: 1.8
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: Factory Reversible
- Shelf Type: Glass
- Shelf Qty: 4
- Adjustable Shelves: Yes
- Thermostat Type: Dial
- Fan Type: Interior
- Refrigerant Type: R600a
- Refrigerant Amount: 0.67oz
- High Side PSI: 124
- Low Side PSI: 30
- Level Legs Qty: 2
- Interior Light: Yes
- Dimension: 32.38" H x 23.63" W x 23.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Roller, Hinge Assembly (K0136)
- SUE BEE 12 oz. Sue Bee Honey Tableservers, PK12 (25)
- ALLIANCE THERMISTOR (44064701)
- T&S BRASS Nozzle Assembly W/ Clevis (Chrome Plated) (009545-40)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- Summit Refrigerators