Summit SCR600BGLBISHADA 24 in. Wide Commercial Built-in ADA Height Glass Door All Refrigerator with Lock
Mfr # SCR600BGLBISHADA
Zoro # G504011479
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR600BGLBISHADA
- Zoro # G504011479
- UPC # 761101056906
- Country of Origin China
- Category Refrigerators
Description
Summit COMMERCIAL's SCR600BGLBIADA Series features 32" high beverage refrigerators designed and manufactured in Europe for built-in installation under lower ADA compliant counters in commercial settings.
The SCR600BGLBISHADA comes in a convenient 24" footprint with a generous 5.5 cu.ft. capacity. It has a front-breathing design for built-in installation and a fully finished black cabinet that also allows freestanding use. The door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. We include our "SH" full-length towel bar style handle in brushed stainless steel. The factory-installed front lock is located towards the top of the door for easier access.
Inside, the SCR600BGLBISHADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
The SCR600BGLBISHADA is ETL-S listed to NSF-7 commercial standards. With its ADA compliant design, this unit is the perfect choice for any setting in need of a reliable commercial display refrigerator that fits in ADA compliant applications.
Features- 32" height allows installation under lower ADA compliant counters
- Commercially approved for use in food service establishments
- Flexible design allows built-in or freestanding use in 24" wide spaces
- Glass door provides heat-safe view of stored products
- Automatic defrost operation minimizes user maintenance
- Factory installed lock provides security you can count on
- ADA Compliant
- Commercially approved
- Factory installed lock
- Built-in capable
- Double pane tempered glass door
- Full-length towel bar handle
- Automatic defrost
- Internal fan
- White interior finish
- Adjustable glass shelves
- Half-sized wire shelf
- Interior light on rocker switch
- Hidden evaporator
- One piece interior liner
- Adjustable thermostat
- Fully finished black cabinet
- Allows the unit to be used freestanding
- Environmentally friendly design does not contain ozone-damaging chemicals
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door Color: Glass
- Cabinet Color: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Sanitation: ETL-S
- Amps: 1.8
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: Factory Reversible
- Shelf Type: Glass
- Shelf Qty: 4
- Adjustable Shelves: Yes
- Thermostat Type: Dial
- Fan Type: Interior and Exterior
- Refrigerant Type: R600a
- Refrigerant Amount: 0.67oz
- High Side PSI: 124
- Low Side PSI: 30
- Level Legs Qty: 4
- Interior Light: Yes
- Dimension: 32.38" H x 23.63" W x 23.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- MANITOWOC Pump Kit, 115V 60Hz 1Ph (40006556)
- SEVILLE Seville Stuffed Queen Spanish Green Olives 90-100 Count 1 gal., PK4 (80113)
- CORE KITCHEN Condiment Container 2Pc (AC29829)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- EDGESTAR 18 Inch Wide 52 Can Capacity Extreme Cool Beverage Center (BWC71SS)
- Summit Refrigerators