Summit RG244WS 24 in. Wide Sealed Burner Gas Range; White - Replaces RG244W
Mfr # RG244WS
Zoro # G003780333
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # RG244WS
- Zoro # G003780333
- UPC # 761101058276
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens.
Sized at 24" wide, the RG244WS features a large oven with an interior light and wide window for easy cooking visibility. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. We include a two-piece broiler pan with lid.
The RG244WS comes in a classic white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability.
With its clean look and unique size, the RG244WS is the ideal gas range for apartment and small home kitchens.
Features- Slim 24" width is ideal for any space-challenged kitchen
- Sealed burners for safer, cleaner cooking
- Large oven window makes it easy to keep track of your cooking
- LP convertible with included kit
- Sealed burners
- LP kit included
- Large oven
- High output burner
- Two semi-rapid burners
- Low output burner
- Continuous grates
- Broiler compartment
- Oven window
- Oven light
- Push-to-turn knobs
- Electronic ignition
- Safety brake system for oven racks
- Broiler pan included
- ADA compliant design
- High backguard
- Solid backing prevents stovetop contents from splashing up or boiling over and staining walls
- Standard 3-pronged 115V cord included for the electronic ignition
- Anti-tip bracket
- Included for user installation to help prevent accidents
- Door Color: White
- Cabinet Color: White
- US Electrical Safety: CSA
- Canadian Electrical Safety: CSA-C
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- LP Convertibl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO Twin Snakes Sweet/Sour Gummi Candy 5 oz, 12PK (624670)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- GRINDMASTER Toggle Switch 30 A 125V 25A 250V Spst (L232A)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- SPRING USA Portable Induction Range, 110V, 1800 Watts (SM-181C-T)
- Summit Ovens and Ranges