Summit RG200WS 20 in. Wide Sealed Burner Gas Range; White - Replaces RG200W
Mfr # RG200WS
Zoro # G203780461
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # RG200WS
- Zoro # G203780461
- UPC # 761101058269
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens.
The RG200WS is sized at just 20" wide for an easy fit in smaller kitchen spaces. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. We include a two-piece broiler pan with lid.
The RG200WS comes in a classic white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features four sealed burners for safer, cleaner cooking. One 12,000 BTU burner offers faster cooking for larger vessels, with two standard 9,500 BTU burners and a smaller 5,000 BTU burner for lower heating needs. The high backguard helps to protect your walls from spills, with enamel grates for lasting durability.
With its clean look and unique size, the RG200WS is the ideal gas range for apartment and small home kitchens.
Features- Slim 20" width is ideal for any space-challenged kitchen
- Sealed burners for safer, cleaner cooking
- Classic white-on-white finish includes color-matched knobs and handle
- LP convertible with included kit
- Lower broiler compartment for even heating
- Sealed burners
- LP kit included
- Large oven
- High output burner
- Two semi-rapid burners
- Low output burner
- Continuous grates
- Broiler compartment
- Push-to-turn knobs
- Electronic ignition
- Safety brake system for oven racks
- Broiler pan included
- ADA compliant design
- High backguard
- Power cord included
- Anti-tip bracket
- Included for user installation to help prevent accidents
- Door Color: White
- Cabinet Color: White
- US Electrical Safety: CSA
- Canadian Electrical Safety: CSA-C
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- LP Convertible: Yes
- Oven Capacity: 2.3 cu.ft
- Cooktop Surface: Metal
- Burner Type: Sealed
- Number of Burners: 4
- Burner #1 BTU: 12000
- Burner #2 BTU: 9500
- Burner #3 BTU: 9500
- Burner #4 BTU: 5000
- Burner Controls: Dial
- Oven Controls:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS Motor Assembly, AC, Pump (4681EA2001T)
- REYNOLDS Xtra Heavy-Duty Aluminum Foil, 18"x500 ft (REY 632)
- CARRS Carr's Entertainment Collection Crackers 7.05 oz., PK12 (5929057461)
- VOLLRATH 6 oz Antimicrobial Spoodle Solid Portion Spoon (6433620)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- RESTON LLOYD Reston Lloyd 4-880-S Tin Burner Cover Set Stainless Steel (4-880-S)
- Summit Ovens and Ranges