Summit

Summit I50 AT12T Iron Out Automatic Toilet Bowl Cleaner - 2.1 Oz


product price: $75.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

To use Iron Out 2.1 oz. Automatic Toilet Bowl Cleaner (12-Pack) simply drop a tablet in the tank and flush as usual. Each tablet works for up to 30 days to remove tough rust- and hard-water stains and prevent them from forming again. It is convenient and safe for all toilet bowls.
  • Drop a tablet in the toilet tank to remove rust and hard-water stains with every flush.
  • Each tablet works for up to 30 days.
  • Safe for all toilet bowls.
  • Automatic cleaning means less maintenance.
  • Assembled Depth (in.): 1.0 in.
  • Assembled Height (in.): 7.0 in.
  • Assembled Width (in.): 4.25 in.
  • Bleach Added: Yes.
  • Cleaning Product Type: Toilet Cleaner.
  • Concentrated: Yes.
  • Hypoallergenic: No.
  • Kills Mildew: No.
  • No-rinse: Yes.
  • Product Size (oz.): 33.6.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.