Summit GC527SSTK30 5 Burner Gas Cooktop with 30 in. Trim Kit - Stainless Steel Finish
Mfr # GC527SSTK30
Zoro # G203744616
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # GC527SSTK30
- Zoro # G203744616
- UPC # 761101056715
- Country of Origin China
- Category Ovens and Ranges
Description
Continuous cast iron grates are designed to hold up to heavy duty pots and pans, making it easy to side cookware from one burner to another. This unit is equipped with thermocouple flame failure protection to ensure gas will turn off if the flame is extinguished. It utilizes electronic spark ignition and comes with a pre-installed 115V power cord. For added safety, the knobs require a gentle push-to-turn motion to ignite.
Five sealed Sabaf burners provide a range of cooking power to help accommodate a variety of heating needs. The center ultra rapid 11,000 BTU burner includes a dual flame and removable cast iron wok stand to offer more even heating for large cooking vessels. The right rear burner offers a 10,000 BTU cooking performance, ideal for boiling pots of water or cooking large dishes. The front right and rear left semi-rapid 6,100 BTU burners meet most general cooking needs, while the auxiliary 1,200 to 3,550 BTU front left burner allows you to achieve more precision in gentle heating.
The GC527SSTK30 comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas connections.
Features- Includes seamless stainless steel trim kit to allow installation in 30" wide cutouts
- 5 sealed Sabaf burners vary from 1,200 to 11,000 BTUs to accommodate all cooking needs
- Made in Italy
- Continuous cast iron grates for durable cooking with added convenience
- Stainless steel finish in a curved design brings a modern look to the kitchen
- Wok ring accessory included for added convenience when heating large pans
- LP conversion kit included
- Approved for use in both the U.S. and Canada
- Sealed Sabaf burners
- Continuous cast iron grates
- Trim Kit for 30" wide applications
- Ultra rapid burner with dual flame
- Wok ring included
- Fast burner
- Two semi-rapid burners
- Auxiliary burner
- Stainless steel surface
- Curved design
- Centralized controls
- Color-matched knobs
- Conversion kit included
- Push-to-turn knobs with safety cut-off
- Thermocouple flame failure protection
- Power cord included
- Standard 3-pronged 115V cord included for the electronic ignition
- Fits counter cutout sizes that are 21.77" wide by 18.63" deep, with a trim kit that allows the cooktop to fill 30" wide openings
- Cabinet Color: Stainless Steel
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- LP Convertible: Yes
- Number of Burners: 5
- Controls: Dial
- Surface: Stainless Steel
- Grate Material: Cast Iron
- Burner #1 BTU: 11000
- Burner #2 BTU: 6100
- Burner #3 BTU: 10000
- Burner #4 BTU: 6100
- Burner #5 BTU: 3550
- Cabinet Color: Stainless Steel
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- Dimension: 4.0" H x 30.0" W x 20.63" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Electrode Ex38C (205000073)
- ALLPOINTS Burner (Nat/Lp) 3 Ci (241002)
- VULCAN HART Gasket, Ignitor Electrode (00-959100-00001)
- CRESTWARE Stock Pot w/Cover, 16 qt, 12-3/4 In., SS (SSPOT16)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- CADCO 10 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-183)
- Summit Ovens and Ranges