Summit GC22SS 2 Burner Gas Cooktop with Sealed Burners & A Stainless Steel Surface; Stainless Steel
Mfr # GC22SS
Zoro # G103919824
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # GC22SS
- Zoro # G103919824
- UPC # 761101048857
- Country of Origin China
- Category Appliance Parts
Description
Our deluxe line of gas cooktops offers the ideal cooking experience for modern kitchens.
The GC22SS is a two-burner gas cooktop with a stainless steel surface that offers lasting durability and modern style. Continuous cast iron grates make it easier to cook and clean. This model features a rear 10,000 BTU Sabaf burner and front 3,550 BTU Sabaf burner to ensure quality heating that meets your needs. The surface features a unique curved design that adds to the attractive look.
This cooktop uses electronic spark ignition and comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas. Safety features include color-matched push-to-turn knobs, sealed burners, and thermocouple flame failure protection to ensure gas will turn off within 12 seconds if the flame is extinguished.
With its modern styling and quality construction, the GC22SS is the ideal gas cooktop for smaller kitchens looking to make the most out of limited counter space.
Features- Stainless steel surface brings modern style to your small kitchen
- Two sealed Sabaf burners ensure quality heating with reliable safety
- Includes continuous grates made from solid cast iron
- Burners vary from 3,550 to 10,000 BTU to accommodate all cooking needs
- UL listed for the U.S. and Canada
- Includes conversion kit for LP gas use
- Made in Italy
- Stainless steel surface
- Sealed Sabaf burners
- Range of power output
- Continuous cast iron grates
- Conversion kit included
- Thermocouple flame failure protection
- Push-to-turn knobs
- Designed for built-in installation
- Line cord included
- Cabinet Color: Stainless Steel
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- LP Convertible: Yes
- Number of Burners: 2
- Controls: Dial
- Surface: Stainless Steel
- Grate Material: Cast Iron
- Burner #1 BTU: 3550
- Burner #2 BTU: 10000
- Depth: 19.5' (50 cm)
- Cabinet: Stainless Steel
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 115 V AC/60 Hz
- Ignition: Spark
- LP Convertible: Yes
- Number of Burners: 2
- Controls: Dial
- Surface: Stainless Steel
- Grate Material: Cast Iron
- Dimension: 2.5" H x 11.88" W x 19.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Drain Adaptor 2 - 3 (996038)
- PITCO Motor Pump Assy (PP10101)
- AVANTI KNOB RING (FS01SS-12.8)
- GIZMO 10 GPM Digital Oil Control Valve Dispensing Nozzle (GI3830872)
- STANCO REFLECTOR PAN 8"" (602-8)
- WHIRLPOOL Evaporator Motor (W10128551)
- ALLIANCE SWITCH, MEMBRANE (210010P)
- NORCOLD NORCOLD 621156PW Refrigerator Vent; Polar White (N6D-621156PW)
- ALLIANCE KIT TRANS REBUILD STRT S/N9501 (RB150004)
- WHIRLPOOL Lid Switch (WP8318084)
- ALLIANCE BELT POLY-V J-SECTION T45 PKG (70276204P)
- Summit Appliance Parts