Summit FF31L7CSS 2.5 cu. ft. Compact Commercial All Refrigerator; Stainless Steel
Mfr # FF31L7CSS
Zoro # G304011457
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # FF31L7CSS
- Zoro # G304011457
- UPC # 761101053448
- Country of Origin China
- Category Refrigerators
Description
Summit COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications.
The FF31L7CSS is a compact all-refrigerator designed to meet UL-471 standards. It comes with a complete stainless steel exterior for a professional look. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation.
Inside, the 2.5 cu.ft. FF31L7CSS utilizes automatic defrost operation for low maintenance use. Four removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue.
With its ideal dimensions and user-friendly features, the FF31L7CSS offers added convenience to the usual compact refrigerator.
Features- Meets UL-471 commercial electrical standards
- Digital thermostat for easier and more precise temperature management
- Factory-installed lock provides security you can count on
- Automatic defrost operation minimizes user maintenance
- Compact size is ideal for use on top of counters
- Stainless steel exterior
- Automatic defrost
- Digital thermostat
- Factory-installed lock
- Adjustable chrome shelves
- LED lighting
- Flat door liner
- Commercial design
- Fully finished cabinet
- Capacity: 2.5 cu.ft. (71 L)
- Defrost Type: Automatic
- Door Color: Stainless Steel
- Cabinet Color: Stainless Steel
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amps: 1.3
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: Factory Reversible
- Shelf Type: Chrome
- Shelf Qty: 4
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Refrigerant Type: R600a
- Refrigerant Amount: 0.6oz
- High Side PSI: 270
- Low Side PSI: 103
- Interior Light: Yes
- Dimension: 26.13" H x 17.0" W x 19.0" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Basket, 718 Filter (Brew) , S/S (V002A)
- FRYMASTER Hi Limit Thermostat (8073680)
- WHIRLPOOL Knob, White (22001663)
- BAXTER Solenoid Valve (01-100V17-00075)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT Compact All-Refrigerator (FF31L7)
- MAGIC CHEF Refrigerator w/Stl Door, 3.5 cu. ft. (MCBR350S2)
- Summit Refrigerators