Shop All Ovens and Ranges
Summit
Summit CR3240 230V 3-Burner Cooktop - Black Ceramic Glass
Mfr # CR3240
Zoro # G603904405
original price:
$695.36
26% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # CR3240
- Zoro # G603904405
- UPC # 761101023649
- Country of Origin China
- Category Ovens and Ranges
Description
Summit CR3240 is a three-burner 230V electric cooktop that brings outstanding value to kitchen counters. Made from Eurokera ceramic glass, the CR3240 provides modern style and convenience with an easy-to-clean jet black cooking surface. Three 1200W radiant elements feature a 6" diameter, manufactured by E.G.O. in Germany. Push-to-turn control knobs provide infinite heat control. A residual heat light indicates when the surface is still hot. This unit is made in Europea and designed to fit counter cutouts that are 19 7/8" wide by 18 3/8" long.
Features- Three-burner electric cooktop with 230V operation
- Smooth black ceramic glass surface provides easy cleanup and modern style
- Includes push-to-turn knobs and heat indicator light for safer use
- Easy cleanup and elegant style on a smooth ceramic glass surface
- 3 1200W burners, each with 6" diameter
- Prevents accidents by requiring a small amount of force to turn on cooktop heat
- Indicates when surface is still hot to touch
- Fits counter cutout sizes that are 19 7/8" wide by 18 3/8" deep
- Upfront controls and easy-to-operate knobs provide easier accessibility
- Finish: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 230V AC/60 Hz
- Heating Type: Radiant
- Surface: Glass
- Element Type: Glasstop
- Number of Elements: 3
- Controls: Dial
- Countertop Cutout Height: 3.38 in.
- Countertop Cutout Width: 19.88 in.
- Countertop Cutout Depth: 18.38 in.
- Power Source: 230V
- Element #1 Size: 6 in.
- Element #1 Wattage: 1200
- Element #2 Size: 6 in.
- Element #2 Wattage: 1200
- Element #3 Size: 6 in.
- Element #3 Wattage: 1200
- Height of Cabinet: 3.38 in.
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Voltage/Frequency: 230V AC/60 Hz
- Heating Type:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW .875 Heyco 2126 Bushing (89184)
- ALLIANCE MANUFACTURING Adjustable Thermostat For Plat (032P00307)
- AXIOM PRODUCTS Squeeze and Pour Measuring Container (SP32)
- PITCO Extension, Fryer Drain (9-5/8"X1-1/2") For - Part# A2502505 (A2502505)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- Summit Ovens and Ranges